CHEMICAL SILVER NITRATE 0.0192N 500ML
Mfr # LC226301
Zoro # G703616581
product price: $33.19
/eaKey Features
APHA
4500-CN D
Special Information
For Cyanide, 1mL = 1mg CN-
Chemical Container Size
500 mL
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC226301
Zoro #
G703616581
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
APHA
4500-CN D
Special Information
For Cyanide, 1mL = 1mg CN-
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
AgNO3
Calibration Certificate
NIST
CAS Number
7732-18-5, 7761-88-8
Product Type
Silver Nitrate
Chemical Container Type
Bottle
Item
Silver Nitrate
Concentration
0.0192 N (0.0192 M)
REMOVE - Previous PI Node
S
Container Type
Bottle
Features
1 mL = 1 mg CN-, For Cyanide
Volume
500 mL
Quantity
500
Form
Liquid
Standards
APHA 4500-CN¿ D, Traceable to NIST
Container Material
Amber Glass
Application
Titration
Description
Silver Nitrate, Concentration 0.0192 N (0.0192 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, APHA 4500-CN D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-CN� D, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.