Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL SILVER NITRATE 0.025N 1L

  • Mfr # LC226402

  • Zoro # G603616469


product price: $61.99
/ea

Key Features

Chemical Container Type
Bottle
Product Type
Silver Nitrate
Calibration Certificate
NIST
CAS Number
7732-18-5, 7761-88-8
Chemical Formula
AgNO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC226402
Zoro #
G603616469
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Product Type
Silver Nitrate
Calibration Certificate
NIST
Item
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Chemical Formula
AgNO3
Shelf Life
24 mo
Concentration
0.025 N (0.025 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Standards
ASTM D512-12 B, Traceable to NIST
Container Type
Bottle
Quantity
1
Container Material
Amber Glass
Volume
1 L
Application
Titration
REMOVE - Previous PI Node
S
Form
Liquid

Description

Silver Nitrate, Concentration 0.025 N (0.025 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D512-12 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.