CHEMICAL SILVER NITRATE 0.025N 4L
Mfr # LC226404
Zoro # G203615510
product price: $109.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7732-18-5, 7761-88-8
Chemical Container Type
Bottle
Standards
ASTM D512-12 B, Traceable to NIST
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC226404
Zoro #
G203615510
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
CAS Number
7732-18-5, 7761-88-8
Chemical Container Type
Bottle
Standards
ASTM D512-12 B, Traceable to NIST
Calibration Certificate
NIST
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
AgNO3
Concentration
0.025 N (0.025 M)
Product Type
Silver Nitrate
Chemical Grade
Lab
Item
Silver Nitrate
Volume
4 L
Form
Liquid
Application
Titration
Container Type
Bottle
REMOVE - Previous PI Node
S
Container Material
Plastic
Quantity
1
Description
Silver Nitrate, Concentration 0.025 N (0.025 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D512-12 B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.