Zoro Homepage

CHEMICAL SILVER NITRATE 0.025N 500ML

  • Mfr # LC226401

  • Zoro # G303615991


product price: $60.99
/ea

Key Features

Standards
ASTM D512-12 B, Traceable to NIST
CAS Number
7732-18-5, 7761-88-8
Product Type
Silver Nitrate
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC226401
Zoro #
G303615991
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Standards
ASTM D512-12 B, Traceable to NIST
CAS Number
7732-18-5, 7761-88-8
Product Type
Silver Nitrate
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Item
Silver Nitrate
Shelf Life
24 mo
Concentration
0.025 N (0.025 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Formula
AgNO3
Form
Liquid
Application
Titration
Volume
500 mL
REMOVE - Previous PI Node
S
Container Type
Bottle
Quantity
500
Container Material
Amber Glass

Description

Silver Nitrate, Concentration 0.025 N (0.025 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D512-12 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.