Zoro Homepage

CHEMICAL SILVER NITRATE 0.05N 20L

  • Mfr # LC226705

  • Zoro # G603615578


product price: $657.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7761-88-8
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Formula
AgNO3
Chemical Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC226705
Zoro #
G603615578
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

CAS Number
7761-88-8
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Formula
AgNO3
Chemical Container Type
Box
Product Type
Silver Nitrate
Concentration
0.05 N (0.05 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Item
Silver Nitrate
Shelf Life
24 mo
Container Type
Box
Application
Titration
Container Material
Plastic
Form
Liquid
Volume
20 L
Quantity
20
REMOVE - Previous PI Node
S
Standards
ACS, Traceable to NIST

Description

Silver Nitrate, Concentration 0.05 N (0.05 M), CAS Number 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.