Zoro Homepage

CHEMICAL SILVER NITRATE 0.141N 4L

  • Mfr # LC227104

  • Zoro # G903615278


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
4 L
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC227104
Zoro #
G903615278
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Type
Bottle
Shelf Life
24 mo
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Item
Silver Nitrate
Concentration
0.141 N (0.141 M)
Special Information
1mL = 5mg Cl-
Chemical Formula
AgNO3
Calibration Certificate
NIST
Features
1 mL = 5 mg Cl
Form
Liquid
Application
Titration
Quantity
1
Container Type
Bottle
Container Material
Plastic
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Volume
4 L

Description

Silver Nitrate, Concentration 0.141 N (0.141 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.