CHEMICAL SILVER NITRATE 0.153N 500ML
Mfr # LC227151
Zoro # G403616164
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
NIST
Shelf Life
24 mo
CAS Number
7732-18-5, 7761-88-8
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC227151
Zoro #
G403616164
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Calibration Certificate
NIST
Item
Silver Nitrate
Shelf Life
24 mo
CAS Number
7732-18-5, 7761-88-8
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Silver Nitrate
Concentration
0.153 N (0.153 M)
Chemical Grade
Lab
Chemical Formula
AgNO3
Chemical Container Material
Amber Glass
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Quantity
500
Form
Liquid
Application
Titration
Volume
500 mL
Container Material
Amber Glass
Container Type
Bottle
Description
Silver Nitrate, Concentration 0.153 N (0.153 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.