Zoro Homepage

CHEMICAL SILVER NITRATE 0.171N 4L

  • Mfr # LC227204

  • Zoro # G003615161


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Product Type
Silver Nitrate
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC227204
Zoro #
G003615161
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Product Type
Silver Nitrate
Chemical Grade
Lab
CAS Number
7732-18-5, 7761-88-8
Item
Silver Nitrate
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Formula
AgNO3
Shelf Life
24 mo
Concentration
0.171 N (0.171 M)
Special Information
1mL = 10mg NaCl
Container Type
Bottle
Form
Liquid
Quantity
1
REMOVE - Previous PI Node
S
Standards
Traceable to NIST
Container Material
Plastic
Volume
4 L
Features
1 mL = 10 mg NaCl
Application
Titration

Description

Silver Nitrate, Concentration 0.171 N (0.171 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.