CHEMICAL SILVER NITRATE 0.1N 10L
Mfr # LC227006
Zoro # G903615995
product price: $766.09
/ea
Free Shipping & Returns
Key Features
Concentration
0.1 N (0.1 M)
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Container Type
Box
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC227006
Zoro #
G903615995
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Concentration
0.1 N (0.1 M)
Shelf Life
24 mo
Calibration Certificate
NIST
Item
Silver Nitrate
Chemical Container Type
Box
Chemical Grade
Lab
CAS Number
7732-18-5, 7761-88-8
Chemical Formula
AgNO3
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Silver Nitrate
Application
Titration
Container Material
Plastic
Form
Liquid
Quantity
10
Volume
10 L
REMOVE - Previous PI Node
S
Standards
Traceable to NIST
Container Type
Box
Description
Silver Nitrate, Concentration 0.1 N (0.1 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.