CHEMICAL SILVER NITRATE 0.282N 4L
Mfr # LC227254
Zoro # G603616162
product price: $944.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7732-18-5, 7761-88-8
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
AgNO3
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC227254
Zoro #
G603616162
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
CAS Number
7732-18-5, 7761-88-8
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
AgNO3
Calibration Certificate
NIST
Chemical Grade
Lab
Special Information
1mL = 10mg Cl-
Item
Silver Nitrate
Chemical Container Type
Bottle
Concentration
0.282 N (0.282 M)
Chemical Container Material
Amber Glass
Product Type
Silver Nitrate
Application
Titration
Container Material
Plastic
Volume
4 L
Form
Liquid
Features
1 mL = 10 mg Cl-
Quantity
1
Container Type
Bottle
REMOVE - Previous PI Node
S
Standards
Traceable to NIST
Description
Silver Nitrate, Concentration 0.282 N (0.282 M), CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.