Zoro Homepage

CHEMICAL SILVER NITRATE 10PCT W/V 125ML

  • Mfr # LC225507

  • Zoro # G503615296


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Size
125 mL
Concentration
10 % w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC225507
Zoro #
G503615296
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Grade
Lab
Item
Silver Nitrate
Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
10 % w/v
Chemical Container Material
Amber Glass
Product Type
Silver Nitrate
CAS Number
7732-18-5, 7761-88-8
Shelf Life
24 mo
Chemical Formula
AgNO3
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Quantity
125
Container Material
Amber Glass
Form
Liquid
Container Type
Bottle
Volume
125 mL

Description

Silver Nitrate, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.