Zoro Homepage

CHEMICAL SILVER NITRATE 10PCT W/V 1L

  • Mfr # LC225502

  • Zoro # G703615676


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Concentration
10 % w/v
Calibration Certificate
NIST
Product Type
Silver Nitrate
Chemical Formula
AgNO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC225502
Zoro #
G703615676
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Concentration
10 % w/v
Calibration Certificate
NIST
Product Type
Silver Nitrate
Chemical Formula
AgNO3
Item
Silver Nitrate
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7732-18-5, 7761-88-8
Chemical Container Material
Amber Glass
Shelf Life
24 mo
REMOVE - Previous PI Node
S
Container Material
Amber Glass
Quantity
1
Standards
ACS, Traceable to NIST
Container Type
Bottle
Volume
1 L
Form
Liquid

Description

Silver Nitrate, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.