Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL SILVER NITRATE ACS 100G

  • Mfr # LC225009

  • Zoro # G303615113


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Product Type
Silver Nitrate
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Container Size
100 g
CAS Number
7761-88-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC225009
Zoro #
G303615113
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Product Type
Silver Nitrate
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
CAS Number
7761-88-8
Chemical Grade
ACS
Chemical Formula
AgNO3
Item
Silver Nitrate
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
169.87
Shelf Life
24 mo
Volume
100 g
Container Type
Bottle
Standards
ACS
REMOVE - Previous PI Node
S
Form
Powder
Container Material
Amber Glass
Quantity
100

Description

Silver Nitrate, CAS Number 7761-88-8, Molecular Weight 169.87, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.