Zoro Homepage

CHEMICAL SILVER NITRATE ACS 500G

  • Mfr # LC225001

  • Zoro # G203615336


product price: $2,381.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7761-88-8
Shelf Life
24 mo
Product Type
Silver Nitrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC225001
Zoro #
G203615336
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Silver Nitrate
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7761-88-8
Shelf Life
24 mo
Product Type
Silver Nitrate
Chemical Container Type
Bottle
Chemical Grade
ACS
Molecular Weight
169.87
Chemical Formula
AgNO3
Chemical Container Material
Amber Glass
Container Type
Bottle
Container Material
Amber Glass
Standards
ACS
REMOVE - Previous PI Node
S
Form
Powder
Quantity
500
Volume
500 g

Description

Silver Nitrate, CAS Number 7761-88-8, Molecular Weight 169.87, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.