Zoro Homepage

CHEMICAL SILVER NTRT- HNO3 500ML

  • Mfr # LC227501

  • Zoro # G203615015


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Special Information
For Sulfate
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
APHA
4500-SO4 C,D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC227501
Zoro #
G203615015
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Special Information
For Sulfate
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
APHA
4500-SO4 C,D
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Silver Nitrate-Nitric Acid

Description

Silver Nitrate-Nitric Acid, APHA 4500-SO4 C,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Sulfate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.