Zoro Homepage

CHEMICAL SILVER SULFATE- H2SO4 500ML

  • Mfr # LC227601

  • Zoro # G803615293


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
DOT - SULFURIC ACID/UN1830
Standards
ASTM D1252-00 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC227601
Zoro #
G803615293
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
DOT - SULFURIC ACID/UN1830
Standards
ASTM D1252-00 A
Chemical Container Material
Amber Glass
APHA
5220 B,C,D
Item
Silver Sulfate-Sulfuric Acid
Special Information
For COD

Description

Silver Sulfate-Sulfuric Acid, APHA 5220 B,C,D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - SULFURIC ACID/UN1830, Standards ASTM D1252-00 A, Special Information For COD

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.