CHEMICAL SLFSLCLC ACID 3PCT W/V 1L
Mfr # LC255302
Zoro # G605379997
product price: $49.99
/eaKey Features
Concentration
3% w/v
Chemical Container Material
Plastic
Chemical Formula
1-(OH)-2-(COOH)-4-SO3H-C6H3.2H2O
CAS Number
5965-83-3
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC255302
Zoro #
G605379997
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Concentration
3% w/v
Chemical Container Material
Plastic
Chemical Formula
1-(OH)-2-(COOH)-4-SO3H-C6H3.2H2O
CAS Number
5965-83-3
Calibration Certificate
NIST
Item
Sulfosalicylic Acid, 3% w/v
Chemical Grade
Lab
Chemical Container Type
Bottle
Description
Sulfosalicylic Acid, 3 Percent w/v, Concentration 3 Percent w/v, CAS Number 5965-83-3, Chemical Formula 1-(OH)-2-(COOH)-4-SO3H-C6H3.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acids, Calibration Certificate NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.