CHEMICAL SLFSLCLC ACID 3PCT W/V 4L

  • Mfr # LC255304

  • Zoro # G705380060


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
5965-83-3
Concentration
3% w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC255304
Zoro #
G705380060
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sulfosalicylic Acid, 3% w/v
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
5965-83-3
Concentration
3% w/v
Chemical Formula
1-(OH)-2-(COOH)-4-SO3H-C6H3.2H2O
Calibration Certificate
NIST
Chemical Container Material
Plastic

Description

Sulfosalicylic Acid, 3 Percent w/v, Concentration 3 Percent w/v, CAS Number 5965-83-3, Chemical Formula 1-(OH)-2-(COOH)-4-SO3H-C6H3.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acids, Calibration Certificate NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.