Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL SLNM AA STANDARD 1000PPM 125ML

  • Mfr # LC223707

  • Zoro # G805922153


product price: $39.99
/ea

Key Features

Chemical Formula
SeO2
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
1000ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC223707
Zoro #
G805922153
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
125 mL

Details

Chemical Formula
SeO2
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
1000ppm
Shipping Restrictions
DOT - CHEMICAL NOT REGULATED FOR TRANSPORT/UN3264
Item
Selenium AA Standard, 1000ppm
CAS Number
7446-08-4
Special Information
1ml = 1mg Se
Chemical Grade
Lab

Description

Selenium AA Standard, Concentration 1000ppm, CAS Number 7446-08-4, Chemical Formula SeO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - CHEMICAL NOT REGULATED FOR TRANSPORT/UN3264, Special Information 1ml = 1mg Se

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.