Zoro Homepage

CHEMICAL SLNM AA STANDARD 1000PPM 500ML

  • Mfr # LC223701

  • Zoro # G603616230


product price: $87.19
/ea
Free Shipping & Returns

Key Features

CAS Number
7446-08-4
Shelf Life
24 mo
Chemical Formula
SeO2
Chemical Grade
Lab
Concentration
1000ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC223701
Zoro #
G603616230
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
7446-08-4
Shelf Life
24 mo
Chemical Formula
SeO2
Chemical Grade
Lab
Concentration
1000ppm
Chemical Container Type
Bottle
Shipping Restrictions
DOT - CHEMICAL NOT REGULATED FOR TRANSPORT/UN3264
Special Information
1ml = 1mg Se
Chemical Container Material
Plastic
Item
Selenium AA Standard, 1000ppm

Description

Selenium AA Standard, 1000ppm, Concentration 1000ppm, CAS Number 7446-08-4, Chemical Formula SeO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - CHEMICAL NOT REGULATED FOR TRANSPORT/UN3264, Special Information 1ml = 1mg Se

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.