Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL SLVR AA STANDARD 1000PPM 125ML

  • Mfr # LC224207

  • Zoro # G603615660


product price: $56.69
/ea

Key Features

Chemical Formula
Ag
Product Type
Silver AA Standard
Calibration Certificate
NIST
Special Information
1mL = 1mg Ag
Concentration
1000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC224207
Zoro #
G603615660
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Formula
Ag
Product Type
Silver AA Standard
Calibration Certificate
NIST
Special Information
1mL = 1mg Ag
Concentration
1000 ppm
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Item
Silver AA Standard
CAS Number
7732-18-5, 7761-88-8
Features
1 mL = 1 mg Ag
REMOVE - Previous PI Node
S
Quantity
125
Application
Atomic Absorption
Container Type
Bottle
Volume
125 mL
Container Material
Amber Glass
Form
Liquid
Standards
Traceable to NIST

Description

Silver AA Standard, Concentration 1000 ppm, CAS Number 7732-18-5, 7761-88-8, Chemical Formula Ag, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.