Zoro Homepage

CHEMICAL SLVR AA STANDARD 1000PPM 500ML

  • Mfr # LC224201

  • Zoro # G506002505


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Container Material
Amber Glass
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Concentration
1000ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC224201
Zoro #
G506002505
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Item
Silver AA Standard, 1000ppm
Chemical Container Material
Amber Glass
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Concentration
1000ppm
Special Information
1mL = 1mg Ag
Chemical Formula
AgNO3
Shelf Life
24 mo
CAS Number
7761-88-8
Calibration Certificate
NIST

Description

Silver AA Standard, 1000ppm, Concentration 1000ppm, CAS Number 7761-88-8, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1mL = 1mg Ag

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.