CHEMICAL SODIUM ACETATE 2.0M 1L
Mfr # LC228502
Zoro # G203616302
product price: $77.29
/ea
Free Shipping & Returns
Key Features
CAS Number
6131-90-4, 7732-18-5
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC228502
Zoro #
G203616302
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
CAS Number
6131-90-4, 7732-18-5
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
2 N (2 M)
APHA
3500-Zn D (19th Ed.)
Special Information
For Zinc
Calibration Certificate
NIST
Chemical Formula
C2H3NaO2;3H2O
Item
Sodium Acetate
Product Type
Sodium Acetate
Chemical Container Type
Bottle
Container Type
Bottle
Standards
APHA 3500-Zn D (19th Ed.)
Container Material
Plastic
Form
Liquid
Application
Titration
REMOVE - Previous PI Node
S
Volume
1 L
Quantity
1
Features
For Zinc
Description
Sodium Acetate, Concentration 2 N (2 M), CAS Number 6131-90-4, 7732-18-5, Chemical Formula C2H3NaO2;3H2O, APHA 3500-Zn D (19th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Zn D (19th Ed.)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.