Zoro Homepage

CHEMICAL SODIUM ACETATE 2.0M 4L

  • Mfr # LC228504

  • Zoro # G205380256


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Sodium Acetate
Concentration
2 N (2 M)
Special Information
For Zinc
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC228504
Zoro #
G205380256
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Sodium Acetate
Concentration
2 N (2 M)
Special Information
For Zinc
Chemical Grade
Lab
APHA
3500-Zn D (19th Ed.)
CAS Number
6131-90-4, 7732-18-5
Item
Sodium Acetate
Shelf Life
24 mo
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Formula
C2H3NaO2;3H2O
Chemical Container Type
Bottle
Container Type
Bottle
REMOVE - Previous PI Node
S
Standards
APHA 3500-Zn D (19th Ed.), Traceable to NIST
Application
Titration
Volume
4 L
Quantity
1
Features
For Zinc
Form
Liquid
Container Material
Plastic

Description

Sodium Acetate, Concentration 2 N (2 M), CAS Number 6131-90-4, 7732-18-5, Chemical Formula C2H3NaO2;3H2O, APHA 3500-Zn D (19th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Zn D (19th Ed.), Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.