CHEMICAL SODIUM ACETATE 2.0M 500ML
Mfr # LC228501
Zoro # G806002533
product price: $33.99
/eaKey Features
CAS Number
6131-90-4, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Special Information
For Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC228501
Zoro #
G806002533
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
6131-90-4, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Special Information
For Zinc
Product Type
Sodium Acetate
Concentration
2 N (2 M)
Chemical Container Material
Plastic
Chemical Grade
Lab
APHA
3500-Zn D (19th Ed.)
Calibration Certificate
NIST
Item
Sodium Acetate
Chemical Formula
C2H3NaO2;3H2O
Quantity
500
Container Type
Bottle
Standards
APHA 3500-Zn D (19th Ed.), Traceable to NIST
Form
Liquid
Volume
500 mL
Features
For Zinc
Container Material
Plastic
REMOVE - Previous PI Node
S
Description
Sodium Acetate, Concentration 2 N (2 M), CAS Number 6131-90-4, 7732-18-5, Chemical Formula C2H3NaO2;3H2O, APHA 3500-Zn D (19th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Zn D (19th Ed.), Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.