Zoro Homepage

CHEMICAL SODIUM ACETATE 20PCT W/W 4L

  • Mfr # LC228304

  • Zoro # G403615150


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Chemical Formula
C2H3NaO2;3H2O
Chemical Container Material
Plastic
Chemical Container Size
4 L
CAS Number
6131-90-4, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC228304
Zoro #
G403615150
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Grade
Lab
Chemical Formula
C2H3NaO2;3H2O
Chemical Container Material
Plastic
Item
Sodium Acetate
CAS Number
6131-90-4, 7732-18-5
Product Type
Sodium Acetate
Special Information
For Iron
APHA
3500-Fe D
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shelf Life
12 mo
Concentration
20 % w/w
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
4 L
Features
For Iron
Container Type
Bottle
Quantity
1
Container Material
Plastic
REMOVE - Previous PI Node
S
Standards
APHA 3500-Fe D, Traceable to NIST
Form
Liquid

Description

Sodium Acetate, Concentration 20 Percent w/w, CAS Number 6131-90-4, 7732-18-5, Chemical Formula C2H3NaO2;3H2O, APHA 3500-Fe D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Fe D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.