Zoro Homepage

CHEMICAL SODIUM ACTT 20PCT W/W 500ML

  • Mfr # LC228301

  • Zoro # G603615776


product price: $58.39
/ea

Key Features

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Formula
C2H3NaO2;3H2O
Concentration
20 % w/w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC228301
Zoro #
G603615776
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Formula
C2H3NaO2;3H2O
Concentration
20 % w/w
Special Information
For Iron
CAS Number
6131-90-4, 7732-18-5
APHA
3500-Fe D
Chemical Grade
Lab
Item
Sodium Acetate
Product Type
Sodium Acetate
Calibration Certificate
NIST
Shelf Life
12 mo
Features
For Iron
Form
Liquid
Container Material
Plastic
Quantity
500
Volume
500 mL
Container Type
Bottle
Standards
APHA 3500-Fe D, Traceable to NIST
REMOVE - Previous PI Node
S

Description

Sodium Acetate, Concentration 20 Percent w/w, CAS Number 6131-90-4, 7732-18-5, Chemical Formula C2H3NaO2;3H2O, APHA 3500-Fe D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Fe D, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.