Zoro Homepage

CHEMICAL SODIUM ARSENITE 0.1N 1L

  • Mfr # LC229002

  • Zoro # G603615554


product price: $63.19
/ea

Key Features

APHA
4500-Cl C
CAS Number
7784-46-5
Concentration
0.1N (0.05M)
Special Information
For Residual Chlorine
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC229002
Zoro #
G603615554
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

APHA
4500-Cl C
CAS Number
7784-46-5
Concentration
0.1N (0.05M)
Special Information
For Residual Chlorine
Chemical Container Type
Bottle
Item
Sodium Arsenite, 0.1N (0.05M)
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Chemical Formula
NaAsO2
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Grade
Lab

Description

Sodium Arsenite, 0.1N (0.05M), Concentration 0.1N (0.05M), CAS Number 7784-46-5, Chemical Formula NaAsO2, APHA 4500-Cl C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Residual Chlorine

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.