CHEMICAL SODIUM ARSNT 0.5PCT W/V 500
Mfr # LC228801
Zoro # G103615092
product price: $34.99
/eaKey Features
APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7784-46-5
Special Information
Residual Chlorine, Chlorine Dioxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC228801
Zoro #
G103615092
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
APHA
4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7784-46-5
Special Information
Residual Chlorine, Chlorine Dioxide
Shelf Life
24 mo
Product Type
Sodium Arsenite
Chemical Grade
Lab
Item
Sodium Arsenite
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaAsO2
Concentration
0.5 % w/v
Quantity
500
Container Material
Plastic
Features
For Residual Chlorine, Chlorine Dioxide
Standards
APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.)
Volume
500 mL
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
S
Description
Sodium Arsenite, Concentration 0.5 Percent w/v, CAS Number 7732-18-5, 7784-46-5, Chemical Formula NaAsO2, APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl F,G, 4500-ClO2 D (20th Ed.), Special Information Residual Chlorine, Chlorine Dioxide
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.