CHEMICAL SODIUM AZD 0.5PCT W/V 500ML
Mfr # LC229401
Zoro # G903616169
product price: $50.59
/eaKey Features
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
APHA
3500-Cr B
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC229401
Zoro #
G903616169
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
APHA
3500-Cr B
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Special Information
Chromium
Product Type
Sodium Azide
CAS Number
26628-22-8, 7732-18-5
Concentration
0.5 % w/v
Item
Sodium Azide
Chemical Formula
NaN3
Container Type
Bottle
Features
For Chromium
Application
Titration
Form
Liquid
REMOVE - Previous PI Node
S
Volume
500 mL
Quantity
500
Standards
APHA 3500-Cr B
Container Material
Plastic
Description
Sodium Azide, Concentration 0.5 Percent w/v, CAS Number 26628-22-8, 7732-18-5, Chemical Formula NaN3, APHA 3500-Cr B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Cr B, Special Information Chromium
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.