CHEMICAL SODIUM BICARBNAT 5.5PCT W/V
Mfr # LC229451
Zoro # G603616650
product price: $26.79
/eaKey Features
Chemical Grade
Lab
Special Information
Chlorine Dioxide
CAS Number
144-55-8, 7732-18-5
APHA
ClO2 D (20th Ed.)
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC229451
Zoro #
G603616650
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Special Information
Chlorine Dioxide
CAS Number
144-55-8, 7732-18-5
APHA
ClO2 D (20th Ed.)
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
5.5 % w/v
Chemical Container Material
Plastic
Item
Sodium Bicarbonate
Product Type
Sodium Bicarbonate
Chemical Formula
NaHCO3
Features
For Chlorine Dioxide
Standards
APHA ClO2 D (20th Ed.)
Container Type
Bottle
Volume
500 mL
Form
Liquid
Quantity
500
Container Material
Plastic
REMOVE - Previous PI Node
S
Description
Sodium Bicarbonate, Concentration 5.5 Percent w/v, CAS Number 144-55-8, 7732-18-5, Chemical Formula NaHCO3, APHA ClO2 D (20th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA ClO2 D (20th Ed.), Special Information Chlorine Dioxide
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.