Zoro Homepage

CHEMICAL SODIUM BICARBONAT SATURATED 4L

  • Mfr # LC229474

  • Zoro # G503615388


product price: $68.19
/ea

Key Features

Shelf Life
24 mo
Chemical Formula
NaHCO3
CAS Number
144-55-8, 7732-18-5
Chemical Container Size
4 L
Product Type
Sodium Bicarbonate - Saturated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC229474
Zoro #
G503615388
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shelf Life
24 mo
Item
Sodium Bicarbonate - Saturated
Chemical Formula
NaHCO3
CAS Number
144-55-8, 7732-18-5
Product Type
Sodium Bicarbonate - Saturated
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Neutralization
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Container Material
Plastic
Volume
4 L
Container Type
Bottle
Features
For Neutralization
Quantity
1
Form
Liquid
REMOVE - Previous PI Node
S

Description

Sodium Bicarbonate - Saturated, CAS Number 144-55-8, 7732-18-5, Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Neutralization

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.