Zoro Homepage

CHEMICAL SODIUM BICRBNT SATURATED 500ML

  • Mfr # LC229471

  • Zoro # G003615574


product price: $27.49
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Neutralization
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC229471
Zoro #
G003615574
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Neutralization
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
144-55-8, 7732-18-5
Item
Sodium Bicarbonate - Saturated
Chemical Formula
NaHCO3
Product Type
Sodium Bicarbonate - Saturated
Container Material
Plastic
REMOVE - Previous PI Node
S
Features
For Neutralization
Form
Liquid
Quantity
500
Container Type
Bottle
Volume
500 mL

Description

Sodium Bicarbonate - Saturated, CAS Number 144-55-8, 7732-18-5, Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Neutralization

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.