Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL SODIUM BORATE 40G/L 500ML

  • Mfr # LC229601

  • Zoro # G203615602


product price: $57.19
/ea

Key Features

Calibration Certificate
NIST
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC229601
Zoro #
G203615602
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Calibration Certificate
NIST
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Sodium Borate, 40 g/L
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
40 g/L

Description

Sodium Borate, 40 g/L, Concentration 40 g/L, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.