Zoro Homepage

CHEMICAL SODIUM BRT DCHYDRT ACS 500G

  • Mfr # LC229551

  • Zoro # G606002474


product price: $52.19
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
1303-96-4
Chemical Formula
Na2B4O7;10H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC229551
Zoro #
G606002474
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Item
Sodium Borate
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
1303-96-4
Chemical Formula
Na2B4O7;10H2O
Molecular Weight
381.37
Chemical Grade
ACS
Product Type
Sodium Borate
Form
Powder
Standards
ACS
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
S
Quantity
500
Volume
500 g

Description

Sodium Borate, CAS Number 1303-96-4, Molecular Weight 381.37, Chemical Formula Na2B4O7;10H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.