Zoro Homepage

CHEMICAL SODIUM CARBONATE 0.025N 500ML

  • Mfr # LC230001

  • Zoro # G003616137


product price: $26.99
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Chemical Container Size
500 mL
Calibration Certificate
NIST
Product Type
Sodium Carbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC230001
Zoro #
G003616137
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Calibration Certificate
NIST
Product Type
Sodium Carbonate
Chemical Grade
Lab
Concentration
0.025 N (0.0125 M)
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
Na2CO3
Item
Sodium Carbonate
CAS Number
497-19-8, 7732-18-5
Container Type
Bottle
Form
Liquid
Application
Titration
Container Material
Plastic
REMOVE - Previous PI Node
S
Volume
500 mL
Standards
Traceable to NIST
Quantity
500

Description

Sodium Carbonate, Concentration 0.025 N (0.0125 M), CAS Number 497-19-8, 7732-18-5, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.