Zoro Homepage

CHEMICAL SODIUM CARBONATE 0.0455N 1L

  • Mfr # LC230202

  • Zoro # G203615985


product price: $32.89
/ea

Key Features

Shelf Life
12 mo
Chemical Container Material
Plastic
Product Type
Sodium Carbonate
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.0455 N (0.02275 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC230202
Zoro #
G203615985
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
12 mo
Item
Sodium Carbonate
Chemical Container Material
Plastic
Product Type
Sodium Carbonate
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.0455 N (0.02275 M)
CAS Number
497-19-8, 7732-18-5
Calibration Certificate
NIST
Chemical Formula
Na2CO3
Chemical Grade
Lab
Chemical Container Type
Bottle
Form
Liquid
Volume
1 L
REMOVE - Previous PI Node
S
Container Material
Plastic
Application
Titration
Quantity
1
Standards
Traceable to NIST
Container Type
Bottle

Description

Sodium Carbonate, Concentration 0.0455 N (0.02275 M), CAS Number 497-19-8, 7732-18-5, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.