Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL SODIUM CARBONATE 0.1N 500ML

  • Mfr # LC233501

  • Zoro # G603615110


product price: $35.59
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
Na2CO3
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
0.1 N (0.05 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC233501
Zoro #
G603615110
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Chemical Formula
Na2CO3
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
0.1 N (0.05 M)
Shelf Life
12 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Sodium Carbonate
CAS Number
497-19-8, 7732-18-5
Calibration Certificate
NIST
Product Type
Sodium Carbonate
Application
Titration
Quantity
500
Container Type
Bottle
Form
Liquid
Volume
500 mL
REMOVE - Previous PI Node
S
Container Material
Plastic
Standards
Traceable to NIST

Description

Sodium Carbonate, Concentration 0.1 N (0.05 M), CAS Number 497-19-8, 7732-18-5, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.