Zoro Homepage

CHEMICAL SODIUM CARBONATE 1.0M 1L

  • Mfr # LC233902

  • Zoro # G503616194


product price: $61.19
/ea

Key Features

Concentration
2 N (1 M)
Standards
TAPPI T624 cm-00, Traceable to NIST
Chemical Container Size
1 L
Product Type
Sodium Carbonate
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC233902
Zoro #
G503616194
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Concentration
2 N (1 M)
Standards
TAPPI T624 cm-00, Traceable to NIST
Item
Sodium Carbonate
Product Type
Sodium Carbonate
Calibration Certificate
NIST
CAS Number
497-19-8, 7732-18-5
Chemical Formula
Na2CO3
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Container Type
Bottle
Special Information
TAPPI T624 cm-00
Application
Titration
REMOVE - Previous PI Node
S
Container Material
Plastic
Container Type
Bottle
Volume
1 L
Quantity
1
Features
TAPPI T624 cm-00
Form
Liquid

Description

Sodium Carbonate, Concentration 2 N (1 M), CAS Number 497-19-8, 7732-18-5, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T624 cm-00, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.