Zoro Homepage

CHEMICAL SODIUM CARBONATE 1.0N 4L

  • Mfr # LC233804

  • Zoro # G003615758


product price: $88.79
/ea
Free Shipping & Returns

Key Features

CAS Number
497-19-8, 7732-18-5
Shelf Life
12 mo
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC233804
Zoro #
G003615758
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

CAS Number
497-19-8, 7732-18-5
Shelf Life
12 mo
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Formula
Na2CO3
Product Type
Sodium Carbonate
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
1 N (0.5 M)
Item
Sodium Carbonate
REMOVE - Previous PI Node
S
Quantity
1
Volume
4 L
Container Type
Bottle
Standards
Traceable to NIST
Container Material
Plastic
Form
Liquid
Application
Titration

Description

Sodium Carbonate, Concentration 1 N (0.5 M), CAS Number 497-19-8, 7732-18-5, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.