CHEMICAL SODIUM CARBONATE 1.0N 500ML
Mfr # LC233801
Zoro # G203615312
product price: $31.49
/eaKey Features
CAS Number
497-19-8, 7732-18-5
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Formula
Na2CO3
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC233801
Zoro #
G203615312
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
497-19-8, 7732-18-5
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Formula
Na2CO3
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Sodium Carbonate
Shelf Life
12 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
Item
Sodium Carbonate
Concentration
1 N (0.5 M)
Quantity
500
Standards
Traceable to NIST
Form
Liquid
Container Material
Plastic
Container Type
Bottle
Application
Titration
Volume
500 mL
REMOVE - Previous PI Node
S
Description
Sodium Carbonate, Concentration 1 N (0.5 M), CAS Number 497-19-8, 7732-18-5, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.