CHEMICAL SODIUM CARBONATE 10PCT W/V 500
Mfr # LC229801
Zoro # G103615290
product price: $28.29
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Container Type
Bottle
Concentration
10 % w/v
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC229801
Zoro #
G103615290
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Container Type
Bottle
Concentration
10 % w/v
Chemical Container Material
Plastic
Product Type
Sodium Carbonate
Chemical Grade
Lab
Item
Sodium Carbonate
CAS Number
497-19-8, 7732-18-5
Shelf Life
12 mo
Chemical Formula
Na2CO3
Quantity
500
Standards
Traceable to NIST
Form
Liquid
REMOVE - Previous PI Node
S
Container Type
Bottle
Volume
500 mL
Container Material
Plastic
Description
Sodium Carbonate, Concentration 10 Percent w/v, CAS Number 497-19-8, 7732-18-5, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.