CHEMICAL SODIUM HYPCHLRT 5 PERCENT W/V
Mfr # LC246301
Zoro # G303616134
product price: $20.69
/eaKey Features
Chemical Formula
NaOCl
Concentration
5 % w/v
Chemical Grade
ACS
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC246301
Zoro #
G303616134
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Formula
NaOCl
Concentration
5 % w/v
Chemical Grade
ACS
Chemical Container Type
Bottle
Product Type
Sodium Hypochlorite
CAS Number
7681-52-9, 7732-18-5
Calibration Certificate
NIST
Chemical Container Material
Plastic
Item
Sodium Hypochlorite
Quantity
500
Standards
ACS, Traceable to NIST
Volume
500 mL
Container Type
Bottle
REMOVE - Previous PI Node
S
Container Material
Plastic
Form
Liquid
Description
Sodium Hypochlorite, Concentration 5 Percent w/v, CAS Number 7681-52-9, 7732-18-5, Chemical Formula NaOCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.