Zoro Homepage

CHEMICAL SODIUM HYPCHLRT 5PCT W/V 1L

  • Mfr # LC246302

  • Zoro # G103615399


product price: $28.19
/ea

Key Features

Chemical Container Type
Bottle
Concentration
5 % w/v
Chemical Container Size
1 L
Chemical Container Material
Plastic
Chemical Grade
ACS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC246302
Zoro #
G103615399
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Concentration
5 % w/v
Chemical Container Material
Plastic
Chemical Grade
ACS
CAS Number
7681-52-9, 7732-18-5
Product Type
Sodium Hypochlorite
Calibration Certificate
NIST
Item
Sodium Hypochlorite
Chemical Formula
NaOCl
REMOVE - Previous PI Node
S
Quantity
1
Container Type
Bottle
Form
Liquid
Volume
1 L
Container Material
Plastic
Standards
ACS, Traceable to NIST

Description

Sodium Hypochlorite, Concentration 5 Percent w/v, CAS Number 7681-52-9, 7732-18-5, Chemical Formula NaOCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.