Zoro Homepage

CHEMICAL SODIUM NITRATE 5M 1L

  • Mfr # LC246652

  • Zoro # G603615950


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
NaNO3
Concentration
5 N (5 M)
Chemical Container Size
1 L
Product Type
Sodium Nitrate
CAS Number
7631-99-4, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC246652
Zoro #
G603615950
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Formula
NaNO3
Concentration
5 N (5 M)
Product Type
Sodium Nitrate
CAS Number
7631-99-4, 7732-18-5
Item
Sodium Nitrate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Special Information
Adjustor for Chloride Specific Ion Electrode
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Volume
1 L
Features
Adjustor for Chloride Specific Ion Electrode
REMOVE - Previous PI Node
S
Form
Liquid
Quantity
1
Container Type
Bottle
Container Material
Plastic

Description

Sodium Nitrate, Concentration 5 N (5 M), CAS Number 7631-99-4, 7732-18-5, Chemical Formula NaNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Adjustor for Chloride Specific Ion Electrode

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.