Zoro Homepage

CHEMICAL SODIUM NTRPRSSD 0.05PCT W/V

  • Mfr # LC247001

  • Zoro # G903615186


product price: $34.79
/ea

Key Features

Concentration
0.05 % w/v
APHA
4500-NH3 G
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Product Type
Sodium Nitroprusside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC247001
Zoro #
G903615186
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Nitroprusside
Concentration
0.05 % w/v
APHA
4500-NH3 G
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Product Type
Sodium Nitroprusside
Chemical Formula
C5FeN6Na2O;2H2O
Shelf Life
12 mo
Chemical Container Material
Amber Glass
CAS Number
13755-38-9, 7732-18-5
Special Information
Nitrogen (Organic) for Nitrogen (Ammonia)
Chemical Container Type
Bottle
Container Type
Bottle
Quantity
500
Standards
APHA 4500-NH3 G, 4500-Norg B
Features
For Nitrogen (Organic), For Nitrogen (Ammonia)
Container Material
Amber Glass
Volume
500 mL
REMOVE - Previous PI Node
S
Form
Liquid

Description

Sodium Nitroprusside, Concentration 0.05 Percent w/v, CAS Number 13755-38-9, 7732-18-5, Chemical Formula C5FeN6Na2O;2H2O, APHA 4500-NH3 G, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NH3 G, 4500-Norg B, Special Information Nitrogen (Organic) for Nitrogen (Ammonia)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.