CHEMICAL SODIUM NTRPRSSD 0.05PCT W/V
Mfr # LC247002
Zoro # G405922133
product price: $59.69
/eaKey Features
APHA
4500-NH3 G, N(org) B
Chemical Container Size
1 L
Chemical Formula
C5FeN6Na2O.2H2O
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC247002
Zoro #
G405922133
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Sodium Nitroprusside, 0.05% w/v
APHA
4500-NH3 G, N(org) B
Chemical Formula
C5FeN6Na2O.2H2O
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Amber Glass
Special Information
For Nitrogen (Organic), for Nitrogen (Ammonia)
Concentration
0.05% w/v
CAS Number
13755-38-9
Chemical Container Type
Bottle
Shelf Life
12 mo
Chemical Grade
Lab
Description
Sodium Nitroprusside, 0.05 Percent w/v, Concentration 0.05 Percent w/v, CAS Number 13755-38-9, Chemical Formula C5FeN6Na2O.2H2O, APHA 4500-NH3 G, N(org) B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nitrogen (Organic), for Nitrogen (Ammonia)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.