Zoro Homepage

CHEMICAL SODIUM OXALATE .025 M 500 M

  • Mfr # LC247201

  • Zoro # G703615508


product price: $34.49
/ea

Key Features

CAS Number
62-76-0
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
For Nitrogen (Nitrite)
Concentration
0.025M (0.05N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC247201
Zoro #
G703615508
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Oxalate, 0.025M (0.05N)
CAS Number
62-76-0
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
For Nitrogen (Nitrite)
Concentration
0.025M (0.05N)
Chemical Formula
NaC2O4
APHA
4500-NO2- B
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Calibration Certificate
NIST

Description

Sodium Oxalate, 0.025M (0.05N), Concentration 0.025M (0.05N), CAS Number 62-76-0, Chemical Formula NaC2O4, APHA 4500-NO2- B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nitrogen (Nitrite)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.