Zoro Homepage

CHEMICAL SODIUM SLFITE 2.5PCT W/V 1L

  • Mfr # LC249352

  • Zoro # G303615977


product price: $44.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
2.5 % w/v
Product Type
Sodium Sulfite
Special Information
Laboratory and Manufacturing use Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC249352
Zoro #
G303615977
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Item
Sodium Sulfite
Chemical Container Material
Plastic
Concentration
2.5 % w/v
Product Type
Sodium Sulfite
Special Information
Laboratory and Manufacturing use Only
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7732-18-5, 7757-83-7
Chemical Grade
Lab
Standards
TAPPI T624 cm-00
Chemical Formula
Na2SO3
Quantity
1
Container Type
Bottle
REMOVE - Previous PI Node
S
Form
Liquid
Features
TAPPI T624 cm-00
Container Material
Plastic
Volume
1 L

Description

Sodium Sulfite, Concentration 2.5 Percent w/v, CAS Number 7732-18-5, 7757-83-7, Chemical Formula Na2SO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T624 cm-00, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.