Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL SODIUM TARTRATE 10PCT W/W 500

  • Mfr # LC249501

  • Zoro # G303615731


product price: $59.69
/ea

Key Features

Special Information
For Nickel
Chemical Formula
Na2C4H4O6.2H2O
Chemical Container Size
500 mL
Chemical Container Material
Plastic
APHA
3500-Ni D, E (17th Ed.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC249501
Zoro #
G303615731
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Special Information
For Nickel
Item
Sodium Tartrate, 10% w/w
Chemical Formula
Na2C4H4O6.2H2O
Chemical Container Material
Plastic
APHA
3500-Ni D, E (17th Ed.)
Chemical Container Type
Bottle
Concentration
10% w/w
Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
868-18-8
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT

Description

Sodium Tartrate, 10 Percent w/w, Concentration 10 Percent w/w, CAS Number 868-18-8, Chemical Formula Na2C4H4O6.2H2O, APHA 3500-Ni D, E (17th Ed.), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nickel

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.